Skip Content
DRILL TAPER SHANK HYPER HSS 1-9/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL TAPER SHANK HYPER HSS 1-9/16

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBZD30136
  • Mfr. Model # ZD30136
  • UNSPSC # 23171609
  • CATALOGUE PAGE # 509
  • Shipping Weight 6.5 lbs

Product Details

General Purpose taper shank drill. High speed steel, 118 degree point, black finish. Designed for general purpose drilling. Size 1-9/16 inch, MTS #5, flute length 9-5/8 inches, length 16-5/8 inches.

Technical Specs

  • Decimal Equivalent 1.5625
  • Application General Purpose
  • Item Morse Taper Shank Drill
  • Morse Taper No.5
  • Overall Length 16.625"
  • Flute Length 9-5/8"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 1-9/16"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list