Skip Content
DRILL TAPER LENGTH LS SS 19/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL TAPER LENGTH LS SS 19/64

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBDR20019
  • Mfr. Model # DR20019
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 508
  • Shipping Weight 0.98 lbs

Product Details

General purpose taper length drill. High speed steel, 118 degree point, black finish. Size (in.) 19/64, Flute length (in.) 4, Length (in.) 6-3/8.

Technical Specs

  • Application General Purpose
  • Item Drill Bit
  • Overall Length 6-3/8"
  • Decimal Equivalent 0.2969
  • Drill Bit Size 19/64"
  • Flute Length 4"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Grouping Drill Bit

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List