DRILL TAPER LENGTH LS SS 1-1/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL TAPER LENGTH LS SS 1-1/32

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBDR20102
  • Mfr. Model # DR20102
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 508
  • Shipping Weight 2.81 lbs

Product Details

General purpose taper length drill. High speed steel, 118 degree point, black finish. Size (in.) 1-1/32, Flute length (in.) 6-1/2, Length (in.) 11-1/8.

Technical Specs

  • Application General Purpose
  • Decimal Equivalent 1.0312
  • Overall Length 11-1/8"
  • Item Drill Bit
  • Drill Bit Size 1-1/32"
  • Flute Length 6-1/2"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material High Speed Steel
  • Drill Bit Grouping Drill Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list