DRILL TAP LENG,HSS,STEAM OXIDE,5/16" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL TAP LENG,HSS,STEAM OXIDE,5/16"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2510-08777
  • Mfr. Model # 2510-08777
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 505
  • Shipping Weight 1.0 lbs

Product Details

High speed steel general purpose taper length drill bit. 118 degree point, black finish. Material applications: tool steel, alloyed steel, carbon steels and cast iron.

Technical Specs

  • Application General Purpose
  • Overall Length 6.3750"
  • Decimal Equivalent 0.3125
  • Item Drill Bit
  • Point Type Radial
  • Grade General Purpose
  • Flute Length 4"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 5/16"
  • Drill Bit Material High Speed Steel
  • Drill Bit Grouping Drill Bit
  • Drill Bit Point Angle 118 Degrees

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list