Skip Content
DRILL TAPER LENGTH 2510 11/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL TAPER LENGTH 2510 11/16

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2510-08868
  • Mfr. Model # 2510-08868
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application General Purpose
  • Decimal Equivalent 0.6875
  • Overall Length 9.2500"
  • Item Drill Bit
  • Grade General Purpose
  • Point Type Radial
  • Drill Bit Grouping Drill Bit

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list