DRILL TAP LENG,HSS,STEAM OXIDE,#1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL TAP LENG,HSS,STEAM OXIDE,#1

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2510-08733
  • Mfr. Model # 2510-08733
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Decimal Equivalent 0.2280
  • Item Drill Bit
  • Grade General Purpose
  • Application General Purpose
  • Point Type Radial
  • Overall Length 6.1250"
  • Drill Bit Grouping Drill Bit

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list