Skip Content
DRILL TAPER LENGTH 2510 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL TAPER LENGTH 2510 1/8

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2510-08665
  • Mfr. Model # 2510-08665
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 505
  • Shipping Weight 10.0 lbs

Product Details

High speed steel general purpose taper length drill bit. 118 degree point, black finish. Material applications: tool steel, alloyed steel, carbon steels and cast iron.

Technical Specs

  • Application General Purpose
  • Item Drill Bit
  • Decimal Equivalent 0.1250
  • Grade General Purpose
  • Overall Length 5.1250"
  • Point Type Radial
  • Drill Bit Size 1/8"
  • Drill Bit Dimension Type Fractional Inch
  • Flute Length 2-3/4"
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material High Speed Steel
  • Drill Bit Grouping Drill Bit

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list