DRILL/TAP KIT METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL/TAP KIT METRIC

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEDTAPKIT-MC
  • Mfr. Model # DTAPKIT-MC
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 450
  • Shipping Weight 0.6 lbs

Product Details

6 piece metric combination drill taps. Designed to tap up to 10-gauge metal. Quick change adaptor included. 3 mm to 10 mm.

Technical Specs

  • Finish Uncoated
  • Includes Plastic Case and Quick Change Adapter
  • Item Drill/Tap Kit
  • Material High Speed Steel
  • Number of Pieces 6
  • SAE or Metric Metric
  • Shank Type 1/4" Quick Change Hex
  • Sizes Included M3 - M10
  • Cutting Direction Right Hand