Skip Content
DRILL/TAP/COUNTERSINK BIT,8-32X2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL/TAP/COUNTERSINK BIT,8-32X2 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6EXL8
  • Mfr. Model # 6EXL8
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Material M2 Steel
  • Finish Bright
  • Item Drill/Tap/Countersink Bit
  • Includes Plastic Storage Sleeve
  • Overall Length 3"
  • Size 8-32
  • Shank Type 1/4" Quick Change Hex
  • Cutting Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list