DRILL/TAP/COUNTERSINK BIT,10-32X2-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL/TAP/COUNTERSINK BIT,10-32X2-1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6EXN0
  • Mfr. Model # 6EXN0
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Material M2 Steel
  • Finish Bright
  • Item Drill/Tap/Countersink Bit
  • Includes Plastic Storage Sleeve
  • Size 10-32
  • Overall Length 2-1/4"
  • Shank Type 1/4" Quick Change Hex
  • Cutting Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list