Skip Content
DRILL TAP 12-24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL TAP 12-24

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEDTAP12-24
  • Mfr. Model # DTAP12-24
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Combination drill taps, complete hole drilling & tapping in one operation with power drill saves labor & time. Made from high-speed steel vs. carbon steel for longer life. High quality hex shank ensures strong connection to drill chuck.

Technical Specs

  • Includes Plastic Case, Quick Change Adapter
  • Finish Uncoated
  • Material High Speed Steel
  • Item Drill/Tap/Countersink
  • Size 12" - 24"
  • Shank Type 1/4" Quick Change Hex
  • Cutting Direction Right Hand
  • Overall Length 2-1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list