Skip Content
DRILL/TAP 1/4-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL/TAP 1/4-20

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEDTAP1/4-20
  • Mfr. Model # DTAP1/4-20
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

Combination drill taps, complete hole drilling & tapping in one operation with power drill saves labor & time. Made from high-speed steel vs. carbon steel for longer life. High quality hex shank ensures strong connection to drill chuck.

Technical Specs

  • Item Drill/Tap/Countersink
  • Includes Plastic Case, Quick Change Adapter
  • Material High Speed Steel
  • Finish Uncoated
  • Size 1/4" - 20"
  • Shank Type 1/4" Quick Change Hex
  • Overall Length 2-1/4"
  • Cutting Direction Right Hand

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list