Skip Content
DRILL STUB-LH 157L BF 23/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL STUB-LH 157L BF 23/64

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF157L48923
  • Mfr. Model # 157L48923
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Decimal Equivalent 0.3594
  • Finish Bright
  • Item Screw Machine Drill
  • Material High Speed Steel
  • Point Type General Purpose
  • Point Angle 118 Degrees
  • List Number 157L
  • Shank Dia. 0.3594"
  • Flute Length 1-3/4"
  • Drill Bit Grouping Drill Bit
  • Overall Length 3-1/16"
  • Drill Bit Size 23/64"
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Bright

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List