Skip Content
DRILL STUB-LH 157L BF 21/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL STUB-LH 157L BF 21/64

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF157L48921
  • Mfr. Model # 157L48921
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Decimal Equivalent 0.3281
  • Item Screw Machine Drill
  • Point Type General Purpose
  • List Number 157L
  • Shank Dia. 0.3281"
  • Flute Length 1-11/16"
  • Drill Bit Grouping Drill Bit
  • Overall Length 2-15/16"
  • Drill Bit Size 21/64"
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Finish Bright

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list