Skip Content
DRILL STUB-LH 157L BF #14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL STUB-LH 157L BF #14

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF157L49084
  • Mfr. Model # 157L49084
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Finish Bright
  • Item Screw Machine Drill
  • Decimal Equivalent 0.1820
  • Material High Speed Steel
  • Wire Size #14
  • Point Type General Purpose
  • List Number 157L
  • Point Angle 118 Degrees
  • Shank Dia. 0.1820"
  • Flute Length 1-1/8"
  • Drill Bit Grouping Drill Bit
  • Overall Length 2-3/16"
  • Drill Bit Size #14
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Wire
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Bright

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List