DRILL STUB HSS BRIGHT 63/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL STUB HSS BRIGHT 63/64

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBDR78063
  • Mfr. Model # DR78063
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Product Details

General purpose stub drill. HSS, 118 degree point, bright finish. Size 63/64

Technical Specs

  • Application General Purpose
  • Decimal Equivalent 0.9844
  • Item Screw Machine Drills
  • Grade HSS
  • Overall Length 6"
  • Point Type Split
  • Flute Length 4"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 63/64"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material High Speed Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list