Skip Content
DRILL STUB HSS BRIGHT 35/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL STUB HSS BRIGHT 35/64

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBDR78035
  • Mfr. Model # DR78035
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Product Details

General purpose stub drill. HSS, 118 degree point, bright finish. Size 35/64

Technical Specs

  • Application General Purpose
  • Item Screw Machine Drills
  • Decimal Equivalent 0.5469
  • Grade HSS
  • Overall Length 4"
  • Point Type Split
  • Flute Length 2-1/2"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 35/64"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material High Speed Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list