!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREW MACHINE DRILL BIT, 31/64", 118 ° , 3-11/16" OVERALL L, 1.5 IN SHANK, FRACTIONAL

SCREW MACHINE DRILL BIT, 31/64", 118 ° , 3-11/16" OVERALL L, 1.5 IN SHANK, FRACTIONAL

CLARKSON-OSBORN

SCREW MACHINE DRILL BIT, 31/64", 118 ° , 3-11/16" OVERALL L, 1.5 IN SHANK, FRACTIONAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW MACHINE DRILL BIT, 31/64", 118 ° , 3-11/16" OVERALL L, 1.5 IN SHANK, FRACTIONAL

SCREW MACHINE DRILL BIT, 31/64", 118 ° , 3-11/16" OVERALL L, 1.5 IN SHANK, FRACTIONAL

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.50 / EACH

EHC: EHC :
Min Qty 5 = $87.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CSBDR78031
  • Mfr. Model # DR78031
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.24 lbs

Product Details

This screw machine drill bit has a 1½ inch long shank. This screw machine length drill bit has fractional inch measurements. It has a 3-11/16 inch stubby length. Plus it has 2.1875 inch regular spiral flutes, and a 118 Degrees split point drill point.

Technical Specs

  • Item Screw Machine Length Drill Bit
  • Decimal Equivalent 0.4844 in
  • Drill Bit Point Angle 118 Degrees
  • Flute Type Spiral
  • Shank Length 1.5 in
  • Drill Length Class Screw Machine Length
  • Web Construction Split
  • Drill Bit Size 31/64 in
  • Measurement System Fractional Inch
  • Drill Bit Point Type Split Point
  • Flute Length 2.188 in
  • Overall Length 3 11/16 in
  • Drill Bit Grouping Individual
  • List Number DR78

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list