DRILL STUB HSS BRIGHT 1/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL STUB HSS BRIGHT 1/16

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBDR78004
  • Mfr. Model # DR78004
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Product Details

General purpose stub drill. HSS, 118 degree point, bright finish. Size 1/16

Technical Specs

  • Item Screw Machine Drills
  • Application General Purpose
  • Decimal Equivalent 0.0625
  • Grade HSS
  • Overall Length 1-5/8"
  • Point Type Split
  • Flute Length 5/8"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 1/16"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list