Skip Content
DRILL STUB HEX SST 31/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL STUB HEX SST 31/64

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT01H131
  • Mfr. Model # 01H131
  • UNSPSC # 27113082
  • CATALOGUE PAGE # 501
  • Shipping Weight 0.159 lbs

Product Details

SST + Quick Shank hex shank stub drill. Size 31/64 inch.

Technical Specs

  • Application Drilling Into Sheet Metal, Drilling of Round Surfaces, Drilling with Stationary Machines
  • Item Stub
  • Decimal Equivalent 0.4843
  • Grade HSS+Co M35
  • Overall Length 4"
  • Point Type Split
  • Flute Length 2"
  • Shank Dia. 31/64"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 31/64"
  • Drill Bit Material Cobalt Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list