SST+ 135 Degrees  STUB DRILL SIZE 1/8" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SST+ 135 Degrees STUB DRILL SIZE 1/8"

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT01H108
  • Mfr. Model # 01H108
  • UNSPSC # 27113059
  • CATALOGUE PAGE # 501
  • Shipping Weight 0.04 lbs

Product Details

SST + Quick Shank hex shank stub drill. Size 1/8 inch.

Technical Specs

  • Application Drilling Into Sheet Metal, Drilling of Round Surfaces, Drilling with Stationary Machines
  • Decimal Equivalent 0.125
  • Item Stub
  • Grade HSS+Co M35
  • Overall Length 1-15/16"
  • Point Type Split
  • Shank Dia. 1/8"
  • Flute Length 11/16"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 1/8"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material Cobalt Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list