Skip Content
DRILL STUB HEX SST 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL STUB HEX SST 1/2

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT01H132
  • Mfr. Model # 01H132
  • UNSPSC # 27113083
  • CATALOGUE PAGE # 501
  • Shipping Weight 0.168 lbs

Product Details

SST + Quick Shank hex shank stub drill. Size 1/2 inch.

Technical Specs

  • Application Drilling Into Sheet Metal, Drilling of Round Surfaces, Drilling with Stationary Machines
  • Item Stub
  • Decimal Equivalent 0.5
  • Overall Length 4"
  • Grade HSS+Co M35
  • Point Type Split
  • Shank Dia. 1/2"
  • Flute Length 2"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 1/2"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material Cobalt Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list