DRILL HD,COBALT,STRAW / GOLD OXIDE,5/32" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL HD,COBALT,STRAW / GOLD OXIDE,5/32"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2133-14590
  • Mfr. Model # 2133-14590
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 499
  • Shipping Weight 0.01 lbs

Product Details

High speed cobalt screw machine length drill. 135 degree split point and a bronze finish. Material applications: tool steel, alloyed steel, stainless steel, titanium, tough alloys. Carbon steels and cast iron.

Technical Specs

  • Decimal Equivalent 0.1562
  • Overall Length 2.0625"
  • Flute Length 1"
  • Item Screw Machine Drills
  • Application For Stainless Steel, Tool Steel, Carbon Steel, and Cast Iron
  • Grade Heavy-Duty
  • Shank Dia. 5/32"
  • Point Type Split
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 5/32"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list