Skip Content
DRILL STUB CO-135SP 2133 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL STUB CO-135SP 2133 1/4

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2133-14646
  • Mfr. Model # 2133-14646
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 499
  • Shipping Weight 10.0 lbs

Product Details

High speed cobalt screw machine length drill. 135 degree split point and a bronze finish. Material applications: tool steel, alloyed steel, stainless steel, titanium, tough alloys. Carbon steels and cast iron.

Technical Specs

  • Decimal Equivalent 0.25
  • Overall Length 2.5"
  • Flute Length 1.3750"
  • Application For Stainless Steel, Tool Steel, Carbon Steel, and Cast Iron
  • Grade Heavy-Duty
  • Item Screw Machine Drills
  • Point Type Split
  • Shank Dia. 1/4"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Letter
  • Drill Bit Size E
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Material Cobalt Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list