Skip Content
DRILL STUB CLE-MAX HD BLK 9/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL STUB CLE-MAX HD BLK 9/32IN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2331GC74374
  • Mfr. Model # 2331GC74374
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 500
  • Shipping Weight 12.0 lbs

Product Details

Cle-Max stub length drill bit. 135 degree split point. Black oxide finish.

Technical Specs

  • Application For Carbon Steel, Structural Steel, Tool Steel, Die Steel, Austenitic Stainless Steel, and Cast Iron
  • Overall Length 2.6875"
  • Grade NAS 907 Type C
  • Item Screw Machine Drills
  • Point Type Split
  • Decimal Equivalent 0.2812
  • Shank Dia. 9/32"
  • Flute Length 1.5"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 9/32"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list