!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRILL HD,STEAM OXIDE,19/64"

DRILL HD,STEAM OXIDE,19/64"

CLEVELAND

DRILL HD,STEAM OXIDE,19/64" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL HD,STEAM OXIDE,19/64"

DRILL HD,STEAM OXIDE,19/64"

CLEVELAND

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GNF2331GC74375
  • Mfr. Model # 2331GC74375
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1912
  • Shipping Weight 6.0 lbs

Product Details

Cle-Max stub length drill bit. 135 degree split point. Black oxide finish.

Technical Specs

  • Item Screw Machine Drill
  • Decimal Equivalent 0.2969
  • Flute Type Spiral
  • Flute Length 1.5625"
  • Shank Dia. 19/64"
  • Coolant Fed Non-Coolant Through
  • Standards ASME B94.11M-1993
  • Drill Bit Size 19/64"
  • Drill Bit Point Angle 135 Degrees
  • Number of Flutes 2
  • Cutting Direction Right
  • Overall Length 2.75"
  • Drill Bit Grouping Set
  • List Number 2331G

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list