DRILL HD,STEAM OXIDE,1/4"-E close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL HD,STEAM OXIDE,1/4"-E

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2331GC74372
  • Mfr. Model # 2331GC74372
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 500
  • Shipping Weight 0.03 lbs

Product Details

Cle-Max stub length drill bit. 135 degree split point. Black oxide finish.

Technical Specs

  • Application For Carbon Steel, Structural Steel, Tool Steel, Die Steel, Austenitic Stainless Steel, and Cast Iron
  • Decimal Equivalent 0.25
  • Item Screw Machine Drills
  • Overall Length 2.5"
  • Grade NAS 907 Type C
  • Point Type Split
  • Shank Dia. 1/4"
  • Flute Length 1.375"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 1/4"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list