DRILL HD,COBALT,STRAW / GOLD OXIDE,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL HD,COBALT,STRAW / GOLD OXIDE,M

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF559-50842
  • Mfr. Model # 559-50842
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Application For Alloy, Tool and Stainless Steels, Cast Iron
  • Decimal Equivalent 0.2950
  • Item Screw Machine Drill
  • Grade Heavy-Duty
  • Point Type Split Point
  • List Number 559
  • Shank Dia. 0.2950"
  • Flute Length 1-9/16"
  • Drill Bit Grouping Drill Bit
  • Overall Length 2-3/4"
  • Drill Bit Size M
  • Flute Type Spiral
  • Drill Bit Material Cobalt Steel
  • Drill Bit Dimension Type Letter
  • Drill Bit Finish Straw/Bronze
  • Drill Bit Point Angle 135 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list