Skip Content
DRILL STUB 559 CO LTR-D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL STUB 559 CO LTR-D

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF559-50833
  • Mfr. Model # 559-50833
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Application For Alloy, Tool and Stainless Steels, Cast Iron
  • Decimal Equivalent 0.2460
  • Item Screw Machine Drill
  • Grade Heavy-Duty
  • Point Type Split Point
  • List Number 559
  • Shank Dia. 0.2460"
  • Flute Length 1-3/8"
  • Drill Bit Grouping Drill Bit
  • Overall Length 2-1/2"
  • Drill Bit Size D
  • Drill Bit Material Cobalt Steel
  • Flute Type Spiral
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Dimension Type Letter
  • Drill Bit Finish Straw/Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list