Skip Content
DRILL STUB 559 CO 9/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL STUB 559 CO 9/64

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF559-50806
  • Mfr. Model # 559-50806
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 500
  • Shipping Weight 0.01 lbs

Product Details

8% cobalt M42 high-speed steel construction screw machine length drill bit. 135 degree split point, straw finish.

Technical Specs

  • Application For Use on Tool Steel, Stainless Steel, Alloy Steel and Cast Iron
  • Decimal Equivalent 0.1406
  • Grade Heavy-Duty
  • Item Screw Machine Drills
  • Overall Length 1.9375"
  • Point Type Split
  • Shank Dia. 9/64"
  • Flute Length 0.9375"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 9/64"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Material Cobalt Steel
  • List Number 559
  • Flute Type Spiral
  • Drill Bit Finish Straw/Bronze

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list