DRILL HD,COBALT,STRAW / GOLD OXIDE,#5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL HD,COBALT,STRAW / GOLD OXIDE,#5

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF559-50860
  • Mfr. Model # 559-50860
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Item Screw Machine Drill
  • Decimal Equivalent 0.2055
  • Application For Alloy, Tool and Stainless Steels, Cast Iron
  • Grade Heavy-Duty
  • List Number 559
  • Point Type Split Point
  • Flute Length 1-1/4"
  • Shank Dia. 0.2055"
  • Drill Bit Grouping Drill Bit
  • Overall Length 2-3/8"
  • Drill Bit Size #5
  • Drill Bit Material Cobalt Steel
  • Flute Type Spiral
  • Drill Bit Dimension Type Wire
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Straw/Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list