Skip Content
DRILL STUB 559 CO 29/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL STUB 559 CO 29/64

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF559-50826
  • Mfr. Model # 559-50826
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 500
  • Shipping Weight 0.115 lbs

Product Details

8% cobalt M42 high-speed steel construction screw machine length drill bit. 135 degree split point, straw finish.

Technical Specs

  • Flute Length 2-1/8"
  • Drill Bit Grouping Drill Bit
  • Overall Length 3-9/16"
  • Drill Bit Size 29/64"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees
  • Grade Heavy Duty
  • Application For Use On Tool Steel, Stainless Steel, Alloy Steel and Cast Iron
  • Item Screw Machine Drill Bit
  • Decimal Equivalent 0.4531
  • Point Type Split Point
  • Shank Dia. 29/64"
  • List Number 559
  • Flute Type Spiral
  • Drill Bit Finish Straw/Bronze

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list