DRILLHD, COBALT, STRAW/GOLDOX, 27/64" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILLHD, COBALT, STRAW/GOLDOX, 27/64"

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF559-50824
  • Mfr. Model # 559-50824
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 500
  • Shipping Weight 6.0 lbs

Product Details

8% cobalt M42 high-speed steel construction screw machine length drill bit. 135 degree split point, straw finish.

Technical Specs

  • Flute Length 2"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 27/64"
  • Overall Length 3-3/8"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees
  • Application For Use On Tool Steel, Stainless Steel, Alloy Steel and Cast Iron
  • Decimal Equivalent 0.4219
  • Item Screw Machine Drill Bit
  • Grade Heavy Duty
  • Point Type Split Point
  • List Number 559
  • Shank Dia. 27/64"
  • Flute Type Spiral
  • Drill Bit Finish Straw/Bronze

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list