Skip Content
DRILL STUB 559 CO 15/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL STUB 559 CO 15/32

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF559-50827
  • Mfr. Model # 559-50827
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 500
  • Shipping Weight 6.0 lbs

Product Details

8% cobalt M42 high-speed steel construction screw machine length drill bit. 135 degree split point, straw finish.

Technical Specs

  • Flute Length 2-1/8"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 15/32"
  • Overall Length 3-5/8"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees
  • Application For Use On Tool Steel, Stainless Steel, Alloy Steel and Cast Iron
  • Decimal Equivalent 0.4688
  • Grade Heavy Duty
  • Item Screw Machine Drill Bit
  • Point Type Split Point
  • List Number 559
  • Shank Dia. 15/32"
  • Flute Type Spiral
  • Drill Bit Finish Straw/Bronze
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List