Skip Content
DRILL STUB 2157 TIN 5/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL STUB 2157 TIN 5/32

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2157-55102
  • Mfr. Model # 2157-55102
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Decimal Equivalent 0.1562
  • List Number 2157
  • Point Type General Purpose
  • Item Screw Machine Drill
  • Shank Dia. 0.1562"
  • Flute Length 1"
  • Drill Bit Grouping Drill Bit
  • Overall Length 2-1/16"
  • Flute Type Spiral
  • Drill Bit Size 5/32"
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish TiN

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list