DRILL GP,HSS,TIN,13/32" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL GP,HSS,TIN,13/32"

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2157-55118
  • Mfr. Model # 2157-55118
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Decimal Equivalent 0.4062
  • Item Screw Machine Drill
  • Point Type General Purpose
  • List Number 2157
  • Shank Dia. 13/32"
  • Flute Length 1-15/16"
  • Drill Bit Grouping Drill Bit
  • Overall Length 3-5/16"
  • Drill Bit Size 13/32"
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish TiN
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list