Skip Content
DRILL STUB 2120 BF 31/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL STUB 2120 BF 31/64

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2120-04599
  • Mfr. Model # 2120-04599
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 502
  • Shipping Weight 1.0 lbs

Product Details

Bright finish screw machine drill, list No. 2120 right hand straight shank. High speed steel, 118 degree point, bright finish. Material applications: alloyed steel, brass, carbon steels, cast iron.

Technical Specs

  • Decimal Equivalent 0.4844
  • Application For Alloy Steel, Carbon Steel, Cast Iron, Aluminium, Copper Alloys, and Brass
  • Grade General Purpose
  • Item Screw Machine Drills
  • Overall Length 3.6875"
  • Point Type Radial
  • Shank Dia. 31/64"
  • Flute Length 2.1875"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 31/64"
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material High Speed Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list