Skip Content
DRILL STUB 159 BL #7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL STUB 159 BL #7

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF159-49377
  • Mfr. Model # 159-49377
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Application For Alloy, Carbon And Tool Steels And Cast Iron
  • Item Screw Machine Drill Bit
  • Decimal Equivalent 0.201
  • Overall Length 2-1/4"
  • Grade Heavy Duty
  • Point Type Split Point
  • Drill Bit Size #7
  • Shank Dia. 0.2010"
  • List Number 159
  • Flute Length 1-3/16"
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Dimension Type Wire
  • Drill Bit Finish Black Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list