Skip Content
DRILL STUB 159 BL #5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL STUB 159 BL #5

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF159-49375
  • Mfr. Model # 159-49375
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Decimal Equivalent 0.2055
  • Application For Alloy, Carbon And Tool Steels And Cast Iron
  • Item Screw Machine Drill Bit
  • Grade Heavy Duty
  • Overall Length 2-3/8"
  • Shank Dia. 0.2055"
  • Point Type Split Point
  • List Number 159
  • Drill Bit Size #5
  • Flute Length 1-1/4"
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black Oxide
  • Drill Bit Dimension Type Wire
  • Drill Bit Point Angle 135 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list