Skip Content
DRILL STUB 159 BL 5/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL STUB 159 BL 5/64

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF159-49205
  • Mfr. Model # 159-49205
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 502
  • Shipping Weight 12.0 lbs

Product Details

Heavy-duty, high-speed steel construction screw machine length drills. 135 degree split point. Black oxide finish. Recommended for a wide range of material applications: tool steels, alloyed steels, cast iron.

Technical Specs

  • Flute Length 11/16"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 5/64"
  • Overall Length 1-11/16"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 135 Degrees
  • Item Screw Machine Drill Bit
  • Application For Alloy, Carbon And Tool Steels And Cast Iron
  • Decimal Equivalent 0.0781
  • Point Type Split Point
  • Grade Heavy Duty
  • Shank Dia. 5/64"
  • List Number 159
  • Flute Type Spiral
  • Drill Bit Finish Black Oxide
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List