Skip Content
DRILL STUB 159 BL #30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL STUB 159 BL #30

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF159-49400
  • Mfr. Model # 159-49400
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 502
  • Shipping Weight 0.01 lbs

Product Details

Heavy-duty, high-speed steel construction screw machine length drills. 135 degree split point. Black oxide finish. Recommended for a wide range of material applications: tool steels, alloyed steels, cast iron.

Technical Specs

  • Application For Alloy, Carbon and Tool Steels and Cast Iron
  • Item Screw Machine Drills
  • Decimal Equivalent 0.1285
  • Overall Length 1.9375"
  • Point Type Split
  • Grade Heavy-Duty
  • Flute Length 0.9375"
  • Shank Dia. #29
  • Drill Bit Grouping Drill Bit
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Size #30
  • List Number 159
  • Drill Bit Dimension Type Wire
  • Drill Bit Finish Black Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list