DRILL HD,HSS,STEAM OXIDE,3/32" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL HD,HSS,STEAM OXIDE,3/32"

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF159-49206
  • Mfr. Model # 159-49206
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 502
  • Shipping Weight 0.01 lbs

Product Details

Heavy-duty, high-speed steel construction screw machine length drills. 135 degree split point. Black oxide finish. Recommended for a wide range of material applications: tool steels, alloyed steels, cast iron.

Technical Specs

  • Grade Heavy-Duty
  • Item Screw Machine Drills
  • Application For Alloy, Carbon and Tool Steels and Cast Iron
  • Overall Length 1.75"
  • Decimal Equivalent 0.0938
  • Shank Dia. 3/32"
  • Point Type Split
  • Flute Length 0.75"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 3/32"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 135 Degrees
  • Flute Type Spiral
  • List Number 159
  • Drill Bit Finish Black Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list