Skip Content
DRILL STUB 159 BL #14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL STUB 159 BL #14

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF159-49384
  • Mfr. Model # 159-49384
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Application For Alloy, Carbon and Tool Steel and Cast Iron
  • Decimal Equivalent 0.1820
  • Item Screw Machine Drill
  • Grade Heavy-Duty
  • List Number 159
  • Point Type Split Point
  • Flute Length 1-1/8"
  • Shank Dia. 0.1820"
  • Drill Bit Grouping Drill Bit
  • Overall Length 2-3/16"
  • Drill Bit Material High Speed Steel
  • Drill Bit Size #14
  • Drill Bit Dimension Type Wire
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list