DRILL GP,HSS,BRIGHT,T11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL GP,HSS,BRIGHT,T11

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF157-48820
  • Mfr. Model # 157-48820
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Application For Alloy and Carbon Steels and Cast Iron
  • Decimal Equivalent 0.3580
  • Item Screw Machine Drill
  • List Number 157
  • Grade General Purpose
  • Point Type Conventional Point
  • Shank Dia. 0.3580"
  • Flute Length 1-3/4"
  • Drill Bit Grouping Drill Bit
  • Overall Length 3-1/16"
  • Drill Bit Size T
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Letter
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Bright

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list