Skip Content
DRILL STUB 157 BF LTR-O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL STUB 157 BF LTR-O

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF157-48815
  • Mfr. Model # 157-48815
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Screw Machine Drill
  • Decimal Equivalent 0.3160
  • Application For Alloy and Carbon Steels and Cast Iron
  • Grade General Purpose
  • Point Type Conventional Point
  • List Number 157
  • Shank Dia. 0.3160"
  • Flute Length 1-11/16"
  • Drill Bit Grouping Drill Bit
  • Overall Length 2-15/16"
  • Drill Bit Size O
  • Flute Type Spiral
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Dimension Type Letter
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Bright

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list