Skip Content
DRILL STUB 157 BF LTR-K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL STUB 157 BF LTR-K

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF157-48811
  • Mfr. Model # 157-48811
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Application For Alloy And Carbon Steels And Cast Iron
  • Decimal Equivalent 0.281
  • Item Screw Machine Drill Bit
  • Overall Length 2-11/16"
  • Grade General Purpose
  • Point Type Conventional Point
  • Shank Dia. 0.2810"
  • List Number 157
  • Drill Bit Size K
  • Flute Length 1-1/2"
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Letter
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Bright

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list