Skip Content
DRILL STUB 157 BF LTR-D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL STUB 157 BF LTR-D

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF157-48804
  • Mfr. Model # 157-48804
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Item Screw Machine Drill
  • Grade General Purpose
  • Decimal Equivalent 0.2460
  • Application For Alloy and Carbon Steels and Cast Iron
  • List Number 157
  • Point Type Conventional Point
  • Shank Dia. 0.2460"
  • Flute Length 1-3/8"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size D
  • Overall Length 2-1/2"
  • Flute Type Spiral
  • Drill Bit Dimension Type Letter
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Bright
  • Drill Bit Point Angle 118 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list