Skip Content
DRILL STUB 157 BF 7/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL STUB 157 BF 7/32

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF157-48514
  • Mfr. Model # 157-48514
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Item Screw Machine Drill
  • Decimal Equivalent 0.2188
  • List Number 157
  • Point Type General Purpose
  • Shank Dia. 0.2188"
  • Flute Length 1-1/4"
  • Drill Bit Grouping Drill Bit
  • Overall Length 2-3/8"
  • Drill Bit Size 7/32"
  • Flute Type Spiral
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Bright

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list