Skip Content
DRILL STUB 157 BF #42 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL STUB 157 BF #42

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF157-48742
  • Mfr. Model # 157-48742
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Decimal Equivalent 0.0935
  • Item Screw Machine Drill
  • List Number 157
  • Point Type General Purpose
  • Shank Dia. 0.0935"
  • Drill Bit Grouping Drill Bit
  • Overall Length 1-3/4"
  • Drill Bit Size #42
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Wire
  • Flute Length 3/4"
  • Flute Type Spiral
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Bright

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list