DRILL HD,HSS,STEAM OXIDE,3/16" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL HD,HSS,STEAM OXIDE,3/16"

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1896-23468
  • Mfr. Model # 1896-23468
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 502
  • Shipping Weight 0.01 lbs

Product Details

CLE-line screw machine length drills, list No. 1896 surface treated shank high speed steel, 135 degree split point, black finish. Material applications: tool steel, alloyed steel, carbon steels, and cast iron.

Technical Specs

  • Application For Alloy, Carbon and Tool Steels and Cast Iron
  • Decimal Equivalent 0.1875
  • Item Screw Machine Drills
  • Grade Heavy-Duty
  • Point Type Split
  • Shank Dia. 3/16"
  • Flute Length 1.1250"
  • List Number 1896
  • Overall Length 2.1875"
  • Drill Bit Grouping Drill Bit
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Size 3/16"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Finish Black Oxide
  • Drill Bit Point Angle 135 Degrees

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list